Features:
- IP67 protective rating: Water and coolant proof
- Range: 0-12"/0-300mm
- Resolution: 0.0005"/0.01 mm/ 1/64". Accuarcy: 0.0015"/0.03mm
- High contrast LCD display
- Stainless steel frame
- Battery 3V CR2032 included
- Supplied in protective case
Weights & Dimensions
| Length | 5-1/4 |
| Width | 1-1/2 |
| Height | 16-3/4 |
| Max Measurement | 12 in / 300 mm |
Product Details
| Power Source | Battery |
| Type | Caliper |
| Accuracy (+/-) | 0.0015 in |
| Fraction Option | No |
| IP Rating | IP67 |
| Manufacturers Part Number | 100-800-12 |
| Data Output | No |
| Brand | iGAGING |