Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126766

MPN #: 35-630

iGAGING 12" Digital Electronic Height Gauge w/ Absolute Technology

Product Description
This super high accuracy height gauge uses absolute technology that memorize the zero origin.

Features:
  • Large easy to read LCD display
  • Absolute technology which memorize origin zero
  • Resolution: 0.0005"/0.01mm
  • Accuracy: 0.002"/12"
  • Indication variability: 0.0005"/0.01mm
  • SPC/USB data port
  • Carbide tipped scriber
  • ABS/INC measurement
  • Auto-power off


PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6 in
Height21 in

Product Details

Manufacturers Part Number35-630
Accuracy0.002 °F
BrandiGAGING