INSIZE 6140 Depth Base Attachment for 6"/150MM & 8"/200MM Range Calipers
Write a Review
|
Questions & Answers (0)
Product Description
InSize Caliper Depth Base Attachment, 6140, For 6"/150mm & 8"/200mm Range Calipers
To increase the stability of depth measurement Suitable for 0-6" and 0-8" of vernier calipers,electronic calipers and dial calipers with beam width of .630" Made of stainless steel
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Outside Diameter | None in |
Product Details
| Type | Depth Base Attachment |
| Digital | No |
| Case | No |
| Data Output | No |
| Style | General Purpose |
| Power Source | None |
| Fraction Option | No |
| IP Rating | None |
| Frame Material | Steel |
| Manufacturers Part Number | 6140 |
| Brand | InSize |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |