Mahr MarCal 18 EWRi Digital Workshop Caliper with Integrated wireless, IP65, Range 12"/300 mm
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr MarCal 18 EWRi (4112571) is a robust workshop caliper designed for heavy-duty production environments. The 0-12"/300mm range with 0.0005"/0.01mm resolution provides precision for larger workpieces. IP65 protection guards against dust and water spray while integrated wireless transmission enables seamless data collection. Heavy-duty construction withstands demanding workshop conditions. Features include Reference System for instant zero recall, PRESET function, mm/inch conversion, and auto ON/OFF. Large display ensures easy reading in variable lighting. Includes battery, test certificate, and instruction manual. Ideal for automotive, aerospace, and heavy manufacturing applications.
PRICE
$1,089.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Measurement | 12 in / 300 mm |
| Resolution/Graduation | 0.0005 in |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Digital Caliper |
| Data Output | Yes |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Accuracy (+/-) | 0.001 in |
| Thumb Roller | No |
| Fraction Option | No |
| IP Rating | IP65 |
| Manufacturers Part Number | 4112571 |
| Brand | Mahr |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |