Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126706

MPN #: 35-125-4

iGAGING EZ-Indi Digital Indicators, 0-1"/0.0005", 4 Points

Product Description
iGAGING® EZ-Indi Digital Indicators

Features:
  • Absolute/Increment measuring
  • Accuracy: 0.0015"
  • Stem dia.: 3/8"
  • Thread size: #4-48
  • Carbide contact point
  • Item includes four contacts: ball, point, small flat and large flat
  • Lug and fl at back included
  • Micro USB data output port
  • Battery: 3V CR2032 included
  • Supplied in protective case


PRICE
$57.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Width2-1/2
Height5-5/8

Product Details

Manufacturers Part Number35-125-4
BrandiGAGING