- Matched pair & professional quality
- Precision Ground steel
- Case Hardened on all six sides
- 2" x 4" x 6" 2piece pair set
- Square on all sides within 0.0003"
- Surface finish from 6 to 16 micro inches
- 23 holes for easy clamping
- 5 tapped 3/8"- 16 TPI and 18 plain
- Useful in layout or grinding work
- Hardened and ground steel
- Matched accuracy of .0002"
- Accuracy of .0003" per inch
- Protective case included
iGAGING Machinist Blocks, 4"W x 2"D x 6"H, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$270.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 |
| Width | 3 |
| Depth | 2 |
| Height | 11 |
Product Details
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | 36-246 |
| Accuracy | 0.0003 °F |
| Brand | iGAGING |