- Manufactured to meet NIST Federal SpecificationASME B89.1.9 - 2002 tolerances on length for inch gage blocks
- Certificate of Calibration traceable to NIST
- Tolerances to ± .00005"
- Supplied in protective case
- 1 Block: .050"9 Blocks: .1001" - .1009" in .0001" steps 9 Blocks: .101" - .109" in .001" steps9 Blocks: .110" - .190" in .010" steps 5 Blocks: .100" - .500" in .100" steps 3 Blocks: 1", 2", 3"
iGAGING® Gage Block Set, Grade 0, NIST Certified, 81 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$525.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Width | 3 |
| Height | 10 |
Product Details
| Case Type | Wood Case |
| Material | Steel |
| Package Quantity | 1 |
| Description | 81 Piece Rectangular Gage Block Set |
| Color | Brown |
| Manufacturers Part Number | 36-081-0 |
| Brand | iGAGING |