- High quality with smooth travel
- Accuracy meets Federal specifications
- Hardened chrome plate blades with scratching protection and smooth slide movement
- Precision lapping on all measuring surfaces, Graduations: 4R(8th, 16th, 32nd, 64th)
- Square, center, protractor with sand enamel finish
- Protective case included for all 2pc/ 3pc/ 4pc combination square sets
iGAGING Precision Combination Squares w/ 12" Blade, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 1-13/16 in |
| Height | 12-5/8 in |
Product Details
| Finish | Sand Enamel |
| Material | Steel |
| Package Includes | Blade, Square Head Set |
| Package Quantity | 2 |
| Description | Precision Combination Squares |
| Manufacturers Part Number | 34-212-2 |
| Brand | iGAGING |