Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson

Model # :WBB3793504

MPN #: 1904-0700

Johnson 7" Johnny Square - Pkg Qty 6

Product Description
To develop one of the world's best rafter squares, Johnson first had to engineer the EZ-Read™ finish, its revolutionary anti-glare protective coating that diffracts sunlight rather than reflecting it, so it looks as crisp in full sun as it does in the shade. The EZ-Read™ finish also increases friction to better secure your square against your lumber when using it as a saw guide. The Johnny Square® is highly durable and accurate. Its solid aluminum body construction with CNC machined edges ensure an accurate reading every time. This rafter square also features continuous scribing notches that are ideal for ripping as well as handy markers that measure 2x4 board dimensions.

Features:
  • Solid aluminum body
  • Hi-visibility EZ-Read™ laser etched graduations and numbers in 1/8"
  • Continuous scribing notches from 3/4" to 5-1/2" in 1/4" increments
  • Black anodized aluminum with low-glare matte finish
  • Thick edge is useful as a saw guide


Applications:
  • This 7" Johnny Square® is a versatile tool for builders and contractors. It can be used directly with the saw against the square for cross cuts or angled cuts using the etched protractor scale. It can be used indirectly as well, using the scribing notches to create a saw cut line for rip cuts. The Johnny Square® also simplifies stair layout - its integrated distance and angle scales let you quickly and accurately mark your cut lines on your stringers. And, of course, this rafter square has scales for cutting hip, valley and jack rafters


PRICE
$839.70  Sold in packages of 6 / $139.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4
Width10 in
Height7/8 in

Product Details

TypeSquare
MaterialAluminum
ColorBlack
Manufacturers Part Number1904-0700
BrandJohnson