Multipurpose chair stacks up to four high for space-efficient storage. Breathable mesh back offers comfort and support. Fabric upholstered seat with Nano-Tex® for superior stain resistance. Easily mobile on four dual-wheel casters. Simple assembly with no tools required.
HON® Ignition Series Mesh Back Mobile Stacking Chair, Fabric Seat, 25x21.75x33.5, Black/White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$415.95
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 21-3/4 in |
| Height | 33-1/2 in |
| Weight Capacity | 300 lbs |
| Seat Width | 18-1/4 in |
| Seat Depth | 17-3/8 in |
| Seat Height | 18-3/4 in |
| Base | 4 Legged |
| Min Back Height | 18-1/8 in |
| Max Back Height | 18-1/8 in |
| Back Width | 18-1/4 in |
| Back Height | 18-1/8 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Designer White |
| Stackable | Yes |
| Arm Type | Fixed |
| Manufacturers Part Number | HONI2S6FHFC10K7 |
| Brand | HON |
| Type | Guest & Reception Chair |
| Series | Ignition |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Mesh Back Mobile Stacking Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards |
| CAL 117 Certified | No |