Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WBB661552

MPN #: FR1020-SB-1201

KFI Stacking Chair with Front Roll - Armless - 2" Burgundy Fabric/Black Steel Frame

Product Description
KFI 2" Front Roll Seat Stacking Chair, Burgundy Fabric Black Steel Frame

The Church Stack chair with 2" upholstered "Front Roll" seat for maximum comfort, The 18 gauge steel frame is made with 1" square tubing and has a LIFE-TIME WARRANTY. The 3/4" rear leg bar provided extra stability and strength. Frame is completed with durable powder-coat. Stack bumpers are added to the legs to prevent scratches Stacks 6 to 8 high. Meets CAL 117 Fire Code. Overall Height 34". Shipped Assembled.

PRICE
$139.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth23 in
Height34 in
Weight Capacity275 lbs
Seat Width17-1/2 in
Seat Depth16-1/2 in
Seat Height18 in
Min Seat Height18 in
Max Seat Height18 in
Base4 Legged

Product Details

Frame Color FamilyBlack
StackableYes
Arm TypeArmless
BrandKFI Seating
TypeGuest / Side Chair
ColorBurgundy
CastersNo
StyleChurch Chairs
Number of Seats1
Seat Color FamilyBurgundy
Package Quantity1
DescriptionStacking Church Chair
Frame MaterialSteel
Back TypeMid Back
Seat MaterialFabric

Warranty

WarrantyLifetime Limited