Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carson Optical

Model # :WBB3092088

MPN #: SV-70

Carson Illuminated Hand-Held Aspheric Magnifier, 1.5", 7x LED Lighted, White - Pkg Qty 7

Product Description
The Illuminated Handheld 1.5" LED Lighted Magnifier SV-70 is a 7x aspheric magnifier. Aspheric lens magnifiers allow for increased magnification and image clarity while greatly reducing edge to edge distortion. Its 1.5" crystal-clear acrylic lens allows it to be lightweight enough to use for everyday tasks. The SV-70 is a great low vision aid and assists in reading small print. It features an ultrabright LED light to brighten your viewing area. Uses 3 AAA batteries (not included).

PRICE
$77.00  Sold in packages of 7 / $11.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.6 in
Width1.2 in
Height4.8 in
Weight0.1 lbs

Product Details

Battery TypeAAA
ColorWhite
SeriesIlluminated Handheld
Lens Size1.5
Magnification7x
Number of Batteries3
Package Quantity7
Lens TypeAcrylic
Manufacturers Part NumberSV-70
BrandCarson Optical

Warranty

WarrantyLifetime Limited