Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carson Optical

Model # :WBB2085073

MPN #: LV-10

Carson® LV-10 LumiVisor™ LED Lighted 2x/3x/5x/6x Head Worn Magnifier

Product Description
The LumiVisor™ (LV-10) from Carson is a fully adjustable, head worn magnifier with multiple, built-in acrylic lenses. By combining the multiple lenses together, users can achieve either 2x, 3x, 5x or 6x power magnifications. The head strap is fully adjustable and can be adjusted to the shape of your head using the quick-release buckle to lock the strap in place. The LumiVisor is LED lighted with 3 super bright LED bulbs (3 AAA batteries NOT included). The LED light can be adjusted to position the light to where it is needed most. The visor can also be adjusted up or down as needed. The LumiVisor™ can be used for a variety of purposes ranging from hobbies, crafts, model building, soldering, jewelry making, reading, inspection of coins and stamps and other tasks. It is a great addition to add to your garage or work space. The LumiVisor™ is backed by Carson's limited lifetime warranty.

Features:
  • Head Worn Visor Magnifier with 2x/3x/5x/6x Power Magnifications Achieved by the Multiple Combinations of the Built-In Lenses
  • Fully Adjustable Magnifier with LED light and 3 LED Bulbs
  • Head Magnifier features a Fully Adjustable Head Strap can be Locked into Place with the Quick-Release Buckle
  • Perfect Magnifying Visor for Hobbies, Crafts, Model Building, Reading, Inspection, Soldering, Jewelry Making and other Tasks
PRICE
$34.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
Width7 in
Height3-1/4 in

Product Details

DescriptionLED Lighted Head Worn Magnifier
ColorBlack
Manufacturers Part NumberLV-10
Lens Size1.7 x 1.2
Magnification2x/3x/5x/6x
BrandCarson Optical