Carson Optical Sg-16 Suregrip Magnifier - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
The SG-16 SureGrip from Carson Optical is a 2x power Handheld Magnifier with an ergonomically designed soft-grip handle for the ultimate in comfort. It also boasts a built-in, fold-out stand for "hands-free" use. Its acrylic lens gives you a sharp distortion-free view, and a 10x high-power spot lens allows you to see the finest details with ease. The SureGrip Magnifier comes with a soft-padded zipper pouch to protect both lenses.
PRICE
$63.96 Sold in packages of 4 / $15.99 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 4.5 in |
| Height | 0.75 in |
| Weight | 8 oz |
Product Details
| Includes | Soft Case |
| Description | SureGrip |
| Color | Black |
| Manufacturers Part Number | SG-16 |
| Lens Size | 85x50 |
| Magnification | 2x with 10x Spot Lens |
| Brand | Carson Optical |