KFI Studios Imme Stacking Chair with Fixed Arms & Casters, Polypropylene, Sky Blue Seat/White Frame
Write a Review
|
Questions & Answers (0)
Product Description
Imme is a comprehensive seating collection including guest chairs, stools, and task seating. Its simple aesthetic and variety of bases gives Imme the flexibility to be used across many types of spaces within office, education, and healthcare markets.
PROMOTIONAL PRICE
$237.56was $269.95
Save $32.39 (12%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 25 in |
| Height | 32 in |
| Weight Capacity | 300 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 16 in |
| Seat Height | 18 in |
| Base | 4 Legged |
| Min Back Height | 16 in |
| Max Back Height | 16 in |
| Back Width | 18-1/2 in |
| Back Height | 16 in |
Product Details
| Assembly Required | No |
| Frame Color Family | White |
| Stackable | Yes |
| Arm Type | Fixed |
| Manufacturers Part Number | CS2701WH-P35 |
| Brand | KFI Studios |
| Type | Guest/Side Chair |
| Color | Blue |
| Series | Imme |
| Casters | Yes |
| Style | Stacking Chairs |
| Number of Seats | 1 |
| Seat Color Family | Sky Blue |
| Package Quantity | 1 |
| Description | Polypropylene Chair with Flexing Back, Arms & Casters |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Polypropylene |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | SCS Indoor Air Quality Gold |
| CAL 117 Certified | Yes |