Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DuraMax

Model # :WBB2277491

MPN #: 50952

DuraMax Imperial Galvanized Steel Garage 50952 12-1/16'W x 19-13/16'D x 8-1/2'H

Product Description
DuraMax Imperial Metal Buildings offer strength and durability, low maintenance and lot's of storage space. The base has approximately 1,396 cubic feet of space. A 99" wide roll up door is wide enough for SUV or sports car for secure parking storage. They are reinforced with metal inserted columns for even greater rigidity and strength. This Imperial Metal Building can handle up to 20 lbs per square foot of snow. Their attractive design and color go well in any landscape. www.DuramaxBP.

PRICE
$4,109.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12' 3/4" ft
Depth19' 9-3/4" ft
Height8' 6" ft
Inside Width10' 7-1/2" ft
Inside Depth18' 6" ft
Inside Height6' 11-1/4" ft
Weight950 lbs
Area260 ft²
Door Dimensions8' 3" x 6' 5"
Outside Sidewall Height7 ft

Product Details

Assembly RequiredYes
TypeGarage
ColorGray
Capacity1369.75 ft³
MaterialGalvanized Steel
Windows0
FloorNot Included
BrandDuraMax

Warranty

Warranty10 yr