Applications:
- Profiling, slotting, production milling and finishing applications
- Long length for deep pocket milling and long reach applications
- A wide range of ferrous metals, cinluding stainless steels and high temperature alloys
Model # :WBB780483
MPN #: B560401
Weights & Dimensions
| Length | 3-3/4 in |
| Shank Diameter | 3/8" |
| Size | 5/16" |
Product Details
| Type | X-Long |
| Material | HSS |
| Manufacturers Part Number | B560401 |
| End Style | Square |
| Number of Flutes | 4 |
| Drill Style | Single End Mill |