- Standard pipe taps for fittings and pipe threads, the use of an additional thread sealant is need
Model # :WBB570774
MPN #: B570774
1/4-18 HSS Taper Import Pipe Tap, NPT Ground, RH,
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Tapered NPT Ground Threads Pipe Tap. 1/4 - 18 HSS Taper TMX Pipe Tap, NPT Ground, RH, 4 Flutes.
PRICE
$15.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 1/4-18 in |
| Tap Size | 1/4-18 |
| Fractional Size | 1/4" |
Product Details
| Style | NPT |
| Type | Standard |
| TPI | 18 |
| Material | HSS |
| Hand | Right |
| Description | Pipe Tap |
| Manufacturers Part Number | B570774 |
| Number of Flutes | 4 |