- Standard pipe taps for fittings and pipe threads, the use of an additional thread sealant is need
Model # :WBB570777
MPN #: B570777
3/4-14 HSS Taper Import Pipe Tap, NPT Ground, RH, 5 Flute
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Tapered NPT Ground Threads Pipe Tap. 3/4 - 14 HSS Taper TMX Pipe Tap, NPT Ground, RH, 5 Flutes.
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 3/4-14 in |
| Tap Size | 3/4-14 |
| Fractional Size | 3/4" |
Product Details
| Style | NPT |
| Type | Standard |
| TPI | 14 |
| Material | HSS |
| Hand | Right |
| Description | Pipe Tap |
| Manufacturers Part Number | B570777 |
| Number of Flutes | 5 |