Tool Bits
Related Products
A carbide insert is a cutting tip used on a larger tipped tool whose shank is made of another material, usually carbon steel. This offers the benefits of a carbide cutting interface without the high cost and brittleness of making the entire tool out of carbide.
Features: Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products Secure Latch Connection: Connect the box to other Mini Stacking Tool Boxes with secure latches Carrying Handle: The handle on top of the box allows one or more boxes latched together to be carried easily Optimized Laser-Marked Foam Layouts: We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit Two Color Foam: Two color-contrasting foam layers ...
Features: Sturdy bit and screw holding magnet allows for screws to fit securely in place for easy use Includes complete tamperproof bit set in block TORX® bits included: T7, T8, T10, T15, T20, T25, T27, T30 and T40. Includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch and 3/16-Inch Fraction Hex bits Includes 2, 2.5, 3, 4 and 5 mm metric hex bits Includes 4, 6, 8, and 10 Spanner bits Includes 1, 2, 3 and 4 Tri-Wing® bits TORQ-SET® bits included: 6, 8 and 10 Includes 1/4-Inch square to 1/4-Inch hex adapter to drive sockets
Features: Square, non-slip head screwdriver bit Made of steel with red powder coat Use with F-A85/8 screws
Milwaukee Sds Bit 1/2 In X 22 In X 24 In 48-20-7479 Milwaukee's 44 Magnum™ series carbide drilling bits offers a unique multi-faceted carbide insert reducing the breakage possibility when drilling through re-bar and mesh. The distinctive chisel shaped tip breaks concrete quickly for faster penetration. The four fluted spiral shaft has improved dust removal resulting in less bending stresses. Available in diameters from 5/32 inch to 5/8 inch. One per package. Also available in bulk 25 per package. 1/2 inch 4 flute SDS shank 22 inch drilling depth 24 inch overall length