x

Take 15% off your entire order!

Offer applied at checkout

Import Cobalt Boring Bars 1/2" #5 (B6S)

Import Cobalt Boring Bars 1/2" #5 (B6S)

Item #: WBB832595

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Boring Bar

Boring bars are used to enlarge or finish the inside diameter of a workpiece. A boring tool is used with lathes and other CNC machines that require boring operations. Use a boring bar on numerous materials, including metal, wood, plastic and more.

  • TYPE Cobalt Solid Boring Bar
  • MATERIAL Cobalt
  • OVERALL LENGTH (OAL) 2-1/2"
  • BORE DEPTH 1-1/8"
  • MINIMUM BORE 3/8"
  • TOOL NUMBER 5
  • SHANK DIAMETER 1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Cobalt Boring Bars 1/2" #5 (B6S)

Import Cobalt Boring Bars 1/2" #5 (B6S)

Item #: WBB832595

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant