Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1318418

MPN #: 1865008

Import Individual Transfer Punch - 1/8"

Product Description
Features:
  • For transferring of threaded, drilled, and reamed holes
  • Punches are made of heat-treated and tempered tool steel, and have a black oxide finish
  • Diameters are .0025" undersize
PRICE
$2.40

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/8"

Product Details

Number of Pieces1
DescriptionTransfer Punch