- All working surfaces are precision ground
- Ideal for holding, inspection and light machining
- Powerful, permanent magnet is controlled by rotary ON/OFF switch
Model # :WBB867859
MPN #: 1726006
Import Magnetic V-Block with on/off switch 2-1/8" x 4" x 3-3/4"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/8 |
| Depth | 4 |
| Height | 3-3/4 |
| Size | 2-1/8" x 4" x 3-3/4" |
Product Details
| Style | Magnetic V-Blocks |
| Description | Magnetic V-Block with on/off switch |