Model # :WBB891863
MPN #: 6690007
Imported Universal Right Angle Irons - Ground Finish 5-1/2" x8" x 10"
Write a Review
|
Questions & Answers (0)
Product Description
High tensile cast iron construction seasoned against distortion. Tolerances (Flat and Square): Machined Finish - within .002" per 6". Ground Finish - within .0005" per 6" on the two working surfaces. All ends machined square and parallel within .00025" per 6".
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 10 in |
| Height | 8 in |
| Weight | 40 lbs |
Product Details
| Style | Universal Right Angle |
| Description | Universal Right Angle Irons |