Model # :WBB891891
MPN #: 6670045
Imported Slotted Angle Plates - Webbed End - Ground Finish 4-1/2" x 3-1/2" x 3"
Write a Review
|
Questions & Answers (0)
Product Description
High tensile cast iron construction seasoned against distortion. Tolerances (Flat and Square): Machined Finish - within .002" per 6". Ground Finish - within .0005" per 6" on the working surface. All ends machined square and parallel within .002" per 6".
PRICE
$28.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 3 in |
| Height | 3-1/2 in |
| Weight | 5 lbs |
Product Details
| Style | Slotted Angle |
| Description | Slotted Angle Plates |