Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB891821

MPN #: 2375002

Imported Tilting Table - Adjustable Angle Plate 10" x 5-1/2" x 7"

Product Description
Angle Plates

High tensile cast iron construction seasoned against distortion. Tolerances (Flat and Square): Machined Finish - within .002" per 6". Ground Finish - within .0005" per 6" on the working surface. All ends machined square and parallel within .002" per 6".

PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth7 in
Height5-1/2 in
Weight41 lbs

Product Details

StyleAdjustable Angle
DescriptionTilting Table