Model # :WBB867855
MPN #: 1726001
Import Magnetic V-Blocks (pair) 1-7/8" x 2-3/8" x 2"
Write a Review
|
Questions & Answers (0)
Product Description
Ground all over, made of selected steel for transferring maximum holding power of magnetic chucks.
PRICE
$76.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-7/8 |
| Depth | 2-3/8 |
| Height | 2 |
| Size | 1-7/8" x 2-3/8" x 2" |
Product Details
| Style | Magnetic V-Blocks |
| Description | Magnetic V-Blocks |