Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB1308795

MPN #: 2070000

Import 5C Horizontal/Vertical Indexing Fixture

Product Description
For rapid indexing in both vertical and horizontal positions using 5-C collets. 2-1/4" - 8 threaded spindle nose for use with lathe chucks. Instant opening and closing of collets is accomplished by a lever having a leverage ratio of 100 to 1. Rapid rotation of spindle nose is accomplished through a ratchet device on the front of the spindle. Supplied with a 24 hole index plate for 2, 3, 4, 6, 8, 12 and 24 divisions or 15 degree spacing. Index plate is supplied with screws for masking holes not in use.

PRICE
$379.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

DimensionsHorizontal - 4 x 8 x 3-5/8, Vertical 4 x 6 x 8H in

Product Details

StyleStandard
Type5C
DescriptionIndexing Fixture