Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB807984

MPN #: 7290048

Import #48 HSS Aircraft Extension Drill 6" Long

Product Description
High Speed Steel Aircraft Extension Drill

Applications:
  • For general purpose deep drilling in normal steels, cast iron, and a variety of other ferrous and non-ferrous metals and alloys
  • Available in 6" and 12" lengths
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design
Technical Data:
  • Normal spiral - helical flutes
  • Cylindrically ground from solid
  • Manufactured from high speed steel
  • Black Oxide finish
PRICE
$2.35

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Number Size#48
Flute Length1 in
Decimal Equivalent0.076"

Product Details

Drill Point Angle135 Degrees
Direction of RotationRight Hand
Drill StyleAircraft Extension
Country of OriginImport
FinishBlack Oxide
MaterialHSS
Shank StyleStraight
Manufacturers Part Number7290048
Flute TypeStandard