Angle Plates & V Blocks
Availability
Brand
Depth
Height
Size
Price
Related Products
Wilton's line of 3 Axis Machine Vises are perfect for applications that require machining on an angle. These high precision vises are constructed of close grained, high tensile alloy castings. All boast 90 degree vertical and 180 degree horizontal indexing, 360 degree swivel base, and 90 degree tilting range, all backed by Wilton's lifetime warranty. Features: Perfect vise for 3-axis jobs in milling, driling, grinding, shaping and jig boring Vise bodies are constructed of close grained, high tensile, seasoned alloy castings Ergonomically designed all steel handles with spring loaded ball ...
Wilton's line of 3 Axis Machine Vises are perfect for applications that require machining on an angle. These high precision vises are constructed of close grained, high tensile alloy castings. All boast 90 degree vertical and 180 degree horizontal indexing, 360 degree swivel base, and 90 degree tilting range, all backed by Wilton's lifetime warranty. Features: Perfect vise for 3-axis jobs in milling, driling, grinding, shaping and jig boring Vise bodies are constructed of close grained, high tensile, seasoned alloy castings Ergonomically designed all steel handles with spring loaded ball ...
For rapid indexing in both vertical and horizontal positions using 5-C collets. 2-1/4" - 8 threaded spindle nose for use with lathe chucks. Instant opening and closing of collets is accomplished by a lever having a leverage ratio of 100 to 1. Rapid rotation of spindle nose is accomplished through a ratchet device on the front of the spindle. Supplied with a 24 hole index plate for 2, 3, 4, 6, 8, 12 and 24 divisions or 15 degree spacing. Index plate is supplied with screws for masking holes not in use.
Due to its high holding force and watertight top plate, the MPI double ceramic round chuck is an indispensable tool during workpiece turning and circular grinding. The relatively small pole pitch and a low magnetic field make it suitable for thinner workpieces from 0.3" or from 0.5" depending on the chuck diameter or pole pitch. The top plate is magnetic with each pole individually magnetized by powerful ceramic permanent magnets, so electrical controls and collector rings are not required. Frequent magnet polarity changes result in low magnet field to prevent magnetization of tool bits. ...
The 3 hole - triangular pivot plate is an external connection method that can be used either with a nub or mounted directly to the T-slot. It is typically used to create a structured angle connection between profiles. This fastening option provides a long-lasting connection and requires no machining services. It can be easily assembled, lending itself to repositioning and reuse. Tip: Pre-load your hardware prior to connecting profiles to simplify your assembly and save time.