Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB231047

MPN #: JT9-660038

JET® 52-pc Clamping Kit w/ Tray for 1/2" T-slot

Product Description

JET has the tool kits and accessories you need to ensure superior performance of your Milling Machine.

Features:
  • Metal storage tray can be mounted on machine or wall
  • Three complete sets to choose from
Includes:
  • Six T-slot nuts
  • Six Flange nuts
  • Four Coupling nuts
  • Six Step blocks
  • Six Step clamps
  • Twenty four Studs, four each (3", 4", 5", 6", 7" & 8" lengths)


PRICE
$225.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Slot Width1/2 in

Product Details

Manufacturers Part NumberJT9-660038
TypeClamping Kit w/ Tray
Number of Pieces52
BrandJET