Angle Plates & V Blocks
Related Products
Magnetic Surface Grinder Chucks Features: Two tie down clamps, two rails and removable ON/OFF handle included Ceramic magnet cannot lose magnetism and cannot be demagnetized Sealed against dirt and liquids, and can be used in EDM machines Overall height is 2-5/8" Fine Pole models have 1/8" poles and 1/8" separators
American Forge & Foundry Bench Grinder Stand, 32"H - 31501 This 12" x 10" extra large bench grinder stand with a steel table top reduces vibration and breakage compared to typical cast tops. The stand comes with predrilled slots allowing for mounting most bench grinders 5"-10" and heavy duty cast iron base predrilled for securing. Features include a 32" table height and extra large 12" x 10" steel table top.
For shops that may be short on space, a cast iron JET Bench Grinder delivers work power and pristine finishes. Built to withstand the high-volume demands of even the busiest shops, this high-quality machine grinds, sharpens and smooths with equal precision and flawless results. Sizes Included are 1' (432), 1-1/16" (434), 1-1/8" (436), 1-3/16" (438), 1-1/4" (440), 1-5/16" (442), 1-3/8" (444), 1-7/16" (446), 1-1/2" (448), 1-9/16" (450), 1-5/8" (452), 1-11/16" (454), 1-3/4" (456), 1-13/16" (458), 1-7/8" (460), 1-15/16" (462), & 2" (464) Features: Heavy-duty cast iron construction provides ...
For rapid indexing in both vertical and horizontal positions using 5-C collets. 2-1/4" - 8 threaded spindle nose for use with lathe chucks. Instant opening and closing of collets is accomplished by a lever having a leverage ratio of 100 to 1. Rapid rotation of spindle nose is accomplished through a ratchet device on the front of the spindle. Supplied with a 24 hole index plate for 2, 3, 4, 6, 8, 12 and 24 divisions or 15 degree spacing. Index plate is supplied with screws for masking holes not in use.
American Forge & Foundry Adjustable Bench Grinder Stand, 28""- 36""H - 31500 This 12" x 10" extra large bench grinder stand with a steel table top reduces vibration and breakage compared to typical cast tops. The stand comes with predrillled slots allowing for mounting most bench grinders 5"-10" and heavy duty cast iron base predrilled for securing. The adjustable table height ranges from 28"- 36" high.