Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2192494

MPN #: DXCMLA1682066

DeWALT® DXCMLA1682066, Portable Electric Air Compressor, 1.6HP, 20 Gal, Vertical, 5.3 CFM

Product Description
DeWALT® DXCMLA1682066,1.6HP,Portable Compressor,20 Gal,Vert.,155 PSI,5.3 CFM,1-Phase 120/240V

FEATURES & BENEFITS:
  • Cast iron, V-twin cylinder, oil lubricated pump features
  • One-piece cast iron crankcase
  • Thermally stable cast iron cylinder body
  • Aluminum head & machined cast iron valve plate
  • Automotive style ball bearings
  • Durable stainless steel reed valves
  • Oil level sight glass
  • Easily accessible oil fill
  • 10" cast iron balanced flywheel
  • Heavy duty induction motor for maximum performance and efficiency
  • 155 PSI max pressure for optimum tool performance
  • 20 gallon ASME* portable tank equipped with pneumatic tires for maximum portability
  • Dual voltage motor is wired for standard 120 volt outlet, and may also be converted for 240 volt application
  • Equipped with quick-set regulator, tank and tool pressure gauges, quick connect air outlet and on/off switch
  • Supported by our Toll Free Customer Help Line


PRICE
$1,249.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width24-1/2 in
Height49 in
Weight159 lbs
Tank Size20 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Wheels(2) 10" Pneumatic
Tank Drain ValveManual
Max PSI155 psi
Start TypeElectric
MaterialCast Iron
Phase1
Tank OrientationVertical
Oil Sight GlassYes
Manufacturers Part NumberDXCMLA1682066
Pump TypeSingle-Stage
CFM @ 90 PSI5.3 CFM
Low Oil ShutoffNo
BrandDeWalt
TypePortable
CFM5.3 CFM
Horsepower1.6 HP
ColorYellow
After CoolerNo
StyleVertical
Voltage120/240 V
Air FilterNo
DescriptionSingle Stage Electric Compressor
Pre FilterNo
Pressure Dew PointYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, ASME