Iceberg IndestrucTable TOO™ Plastic BiFolding Table, 30" x 96", Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, multi-functional, fold in half table handles any temporary demand. The soft beveled radius edge is designed for comfort. Dent and scratch resistant yet easy to clean. Sturdy steel legs fold into underside for safe storage and easy transport. Supports evenly distributed weight up to 250 lbs. Made in USA. 15 Year Limited Warranty.
PRICE
$279.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 30 in |
| Height | 29 in |
| Weight Capacity | 250 lbs |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Series | 1200 Series |
| Top Color Family | Charcoal |
| Foldable | Yes |
| Country of Origin | Made in USA |
| Description | Folding Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | C-Leg |
| Manufacturers Part Number | 65477 |
| Shape | Rectangle |
| Top Material | Plastic |
| Brand | Iceberg Enterprises |
Warranty
| Warranty | 15 yr |