SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Indexing Plunger Latch Mechanism, 417-6-B, 49mm OAL, 6x6mm Pin, W/ Pull Knob

Indexing Plunger Latch Mechanism, 417-6-B, 49mm OAL, 6x6mm Pin, W/ Pull Knob

Item #: WBB1033769

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Indexing Plunger Latch Mechanism, 417-6-A, 57.5mm OAL, 6x6mm Pin, W/ Pull Knob

Indexing Plunger Latch Mechanism, 417-6-A, 57.5mm OAL, 6x6mm Pin, W/ Pull Knob

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Female Double Swivel Ring - UNC 3/8" - 16

Female Double Swivel Ring - UNC 3/8" - 16

Double Swivel Ring - UNC 5/8" - 11

Double Swivel Ring - UNC 5/8" - 11

Indexing Plunger Latch Mechanism, 6WRTS, 49mm OAL, 6x6mm Pin, W/ Pull Knob

GN 417 indexing plunger latch mechanisms offer an additional mounting option. The fastening range is designed in such a way that ISO 7092 washers can be used. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F.

Features
  • Plunger housing: Zinc die-cast, black plastic coated, textured finish Plunger pin: Stainless steel, European Standard No. 1.430
  • Spring: Stainless steel, European Standard No. 1.4310
  • Pull ring version: Stainless steel, European Standard No. 1.4310
  • Pull knob version: Matte black glass fiber reinforced nylon plastic, not removable


  • Weights & Dimensions

    • Pin Length 6 mm in
    • Housing Width 32 mm
    • Length 49 mm
    • Housing Length 27.5 mm
    • Slot Length 10 mm
    • Pin Diameter 6 mm in
    • Slot Width 5.4 mm in
    • Mounting Hole Diameter 5.4 mm in
    • C to C Mounting 21 mm in

    Product Details

    • End Pressure Start 5.0 N
    • Description Latch Mechanism
    • Type Pull Knob
    • End Pressure Full 21.0 N
    • Brand J.W. Winco
    • Manufacturers Part Number 417-6-B
    • Body Material Steel
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Indexing Plunger Latch Mechanism, 417-6-B, 49mm OAL, 6x6mm Pin, W/ Pull Knob

    Indexing Plunger Latch Mechanism, 417-6-B, 49mm OAL, 6x6mm Pin, W/ Pull Knob

    Item #: WBB1033769

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant