Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Indexing Plunger Long Knob w/ Rest Black 5.0x18.0N Pressure M10x1 Thread 5x8mm Pin

Indexing Plunger Long Knob w/ Rest Black 5.0x18.0N Pressure M10x1 Thread 5x8mm Pin

Item #: WBB1033414

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Female Double Swivel Ring - UNC 3/8" - 16

Female Double Swivel Ring - UNC 3/8" - 16

Double Swivel Ring - UNC 5/8" - 11

Double Swivel Ring - UNC 5/8" - 11

Indexing Plunger Long Knob w/ Rest Black 5.0x18.0N Pressure M10x1 Thread 5x8mm Pin

GN 817.2 indexing plungers are identical to GN 817 but with a longer knob. This Type, includes a rest position and is used in applications where the plunger must not protrude continually. In that case, the knob is retracted and afterwards turned by 90 degrees. A notch keeps the plunger in this position. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F.

Features
  • Threaded body: Stainless steel, European standard 1.4305 (American standard 303 series)
  • Plunger pin: Stainless steel, ground and chemically nickel plated
  • Knob: Matte black glass fiber reinforced nylon plastic, not removable
  • Lock nut: Stainless steel, European Standard No. 1.4301 (American Standard Series 304), DIN 439 / ISO 8675


  • Weights & Dimensions

    • Pin Length 8 mm in
    • Knob Diameter 19 mm in
    • Length 56 mm
    • Pin Diameter 5 mm in
    • Thread Size M10 x 1.0 in
    • Thread Length 18 mm in

    Product Details

    • Lock Out No
    • End Pressure Start 5.0 N
    • Description Indexing Plunger
    • Lock Nut No
    • Type Long Knob w/ Rest Position
    • End Pressure Full 18.0 N
    • Nose Material Steel
    • Brand J.W. Winco
    • Manufacturers Part Number 817.2-5-8-M10X1-C
    • Body Material Black Oxide Steel
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Indexing Plunger Long Knob w/ Rest Black 5.0x18.0N Pressure M10x1 Thread 5x8mm Pin

    Indexing Plunger Long Knob w/ Rest Black 5.0x18.0N Pressure M10x1 Thread 5x8mm Pin

    Item #: WBB1033414

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant