Short Press-Fit Delrin Ball Plunger - Stainless Steel .394" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Spring plungers are used as detents as well as for push-on/push-off applications and ejectors.
PRICE
$4.49
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Body Diameter | 0.394 in |
| Pin Diameter | .394 in |
| Nose Length | 0.12 in |
| Body Length | 0.45 in |
| Nose Diameter | 0.33 in |
| Flange Diameter | 0.43 in |
| Flange Thickness | 0.08 in |
Product Details
| Start-End Pressure | 1.91 lbs |
| Final End Pressure | 4.16 lbs |
| Country of Origin | Import |
| Material | Stainless Steel |
| Description | Short Press-Fit Delrin Ball Plunger |
| Manufacturers Part Number | 10WG41/NI |
| Brand | J.W. Winco |