Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1033273

MPN #: 100XRM8

Indexing Plunger Mini w/ Hidden Lock Lock-Out Zinc 5.0x18.0N Pressure M10x1 Thread 7x7mm Pin

Product Description
The mini indexing plungers feature small, compact dimensions. These are designed for installation in thin walled sheet metal applications. The plungers are inserted into position by holding them by the knurled knob. The wrench flats on the lock nut are exposed when the pin is retracted, so that the plunger can be easily tightened by means of an open end wrench.

PRICE
$8.60

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 mm
Pin Length7 mm in
Pin Diameter7 mm in
Thread SizeM10 x 1.0 in
Thread Length7 mm in
Knob Diameter25 mm in

Product Details

Nose MaterialStainless Steel
TypeMini w/ Hidden Lock Mechanism
Body MaterialZinc Plated Steel
DescriptionIndexing Plunger
Lock OutYes
End Pressure Start5.0 N
End Pressure Full18.0 N
Lock NutNo
BrandJ.W. Winco