Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1033837

MPN #: LRSP-0.185-3/8X16-ST

Knurled Retractable Plunger w/ Lock-Out Zinc Body Zinc Nose 1x8lbs Pressure 3/8-16 Thread

Product Description
These hand retractable plungers have a lock-out position where the plunger can stay in the retracted position via a 90° turn of the handle. Stainless steel version see LRSS.

Features
  • Plunger body: Low carbon steel, yellow zinc plated
  • Plunger pin: Case hardened steel, yellow zinc plated
  • Spring: Steel
  • Available with or without sealing patch


  • PRICE
    $11.50

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length1.48 in
    Pin Length.22 in
    Pin Diameter.186 in
    Thread Size3/8-16 in
    Thread Length.750 in
    Knob Diameter.750 in

    Product Details

    Nose MaterialZinc Plated Steel
    TypeKnurled Head w/ Lock-Out
    Body MaterialZinc Plated Steel
    DescriptionHand Retractable Plunger
    End Pressure Start1.00 lbs
    Locking ElementNo
    End Pressure Full8.00 lbs
    BrandJ.W. Winco