Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1032989

MPN #: 817-4-4-5/16X18-C

Indexing Plunger Multi Pin w/ Knob Lock Nut Black 8.5x28.0N Pressure M16x1.5 Thread 8x12mm Pin

Product Description
Type G with the threaded spindle is for applications where a specific knob or special receptacle is required for operation. The maximum heat resistance of the nylon plastic hand knob: 110°C or 230°F.

Features
  • Two retracting strokes l1 per plunger diameter
  • Identical dimensions l2 for GN 817 and GN 817.1 series
  • Defined thread length by an undercut at the end of the thread


  • PRICE
    $17.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length58 mm
    Pin Length12 mm in
    Pin Diameter8 mm in
    Thread SizeM16 x 1.5 in
    Thread Length26 mm in
    Knob Diameter28 mm in

    Product Details

    Nose MaterialSteel
    TypeMultiple Pin Length w/ Knob
    Body MaterialBlack Oxide Steel
    DescriptionIndexing Plunger
    Manufacturers Part Number817-4-4-5/16X18-C
    Lock OutNo
    End Pressure Start8.5 N
    End Pressure Full28.0 N
    Lock NutYes
    BrandJ.W. Winco