Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Indexing Plunger Mini w/ Open Lock Lock-Out Zinc 4.5x12.0N Pressure M8x0.75 Thread 5x5mm Pin

Indexing Plunger Mini w/ Open Lock Lock-Out Zinc 4.5x12.0N Pressure M8x0.75 Thread 5x5mm Pin

Item #: WBB1032936

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.80

Save $0.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Female Double Swivel Ring - UNC 3/8" - 16

Female Double Swivel Ring - UNC 3/8" - 16

Double Swivel Ring - UNC 5/8" - 11

Double Swivel Ring - UNC 5/8" - 11

Indexing Plunger Mini w/ Open Lock Lock-Out Zinc 4.5x12.0N Pressure M8x0.75 Thread 5x5mm Pin

The mini indexing plungers feature small, compact dimensions. These are designed for installation in thin walled sheet metal applications. The plungers are inserted into position by holding them by the knurled knob. The wrench flats on the lock nut are exposed when the pin is retracted, so that the plunger can be easily tightened by means of an open end wrench.

Weights & Dimensions

  • Pin Length 5 mm in
  • Knob Diameter 21 mm in
  • Length 26.5 mm
  • Pin Diameter 5 mm in
  • Thread Size M8 x 0.75 in
  • Thread Length 5 mm in

Product Details

  • Lock Out Yes
  • End Pressure Start 4.5 N
  • Description Indexing Plunger
  • Lock Nut No
  • Type Mini w/ Open Lock Mechanism
  • End Pressure Full 12.0 N
  • Nose Material Stainless Steel
  • Brand J.W. Winco
  • Body Material Zinc Plated Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Indexing Plunger Mini w/ Open Lock Lock-Out Zinc 4.5x12.0N Pressure M8x0.75 Thread 5x5mm Pin

Indexing Plunger Mini w/ Open Lock Lock-Out Zinc 4.5x12.0N Pressure M8x0.75 Thread 5x5mm Pin

Item #: WBB1032936

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant