Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
J.W. Winco

Model # :WBB804049

MPN #: 717-6-1/2X13-CK-ST

Indexing Plunger - Lock-Out Type Zinc Plated Steel 1/2-13 Thread

Product Description
A low cost indexing plunger which functions well in small dimensions. However, their use should be limited to such applications where high precision indexing is not required. Maximum heat resistance of nylon plastic hand knob: 110°C (230°F).

PRICE
$9.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pin Length0.24 in
Pin Diameter0.24 in
Thread Size1/2-13 in
Thread Length0.79 in

Product Details

TypeLock-Out
Start-End Pressure1.12 lbs
Final End Pressure4.72 lbs
Country of OriginImport
MaterialZinc Plated Steel
DescriptionIndexing Plunger
Manufacturers Part Number717-6-1/2X13-CK-ST
BrandJ.W. Winco