Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Indexing Plunger w/ Full Thread & Knob Lock Nut Black 7.0x17.0N Pressure M10x1 Thread 5x5mm Pin

Indexing Plunger w/ Full Thread & Knob Lock Nut Black 7.0x17.0N Pressure M10x1 Thread 5x5mm Pin

Item #: WBB1033036

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Female Double Swivel Ring - UNC 3/8" - 16

Female Double Swivel Ring - UNC 3/8" - 16

Double Swivel Ring - UNC 5/8" - 11

Double Swivel Ring - UNC 5/8" - 11

Indexing Plunger w/ Full Thread & Knob Lock Nut Black 7.0x17.0N Pressure M10x1 Thread 5x5mm Pin

Indexing plungers GN 613 are a low cost alternative with reduced dimensions. Indexing plungers with threaded spindles are for applications where a special knob to customer's request or own design is required or for such cases where the spindle is linked directly to an operating mechanism. For an additional cost, a special installation tool for GN 613.1 is available. Two slots are provided in the upper end of the body which are accessible with the knob in its retracted position. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F.

Features
  • Threaded body: Steel, black oxide finish
  • Plunger pin: Steel, hardened
  • Knob: Matte black glass fiber reinforced nylon plastic, not removable
  • Lock nut: Steel, black oxide finish, DIN 439/ISO 4035


  • Weights & Dimensions

    • Pin Length 5 mm in
    • Knob Diameter 21 mm in
    • Length 45 mm
    • Pin Diameter 5 mm in
    • Thread Size M10 x 1.0 in
    • Thread Length 22 mm in

    Product Details

    • Lock Out No
    • End Pressure Start 7.0 N
    • Description Indexing Plunger
    • Lock Nut Yes
    • Type With Full Thread & Plastic Knob
    • End Pressure Full 17.0 N
    • Nose Material Steel
    • Brand J.W. Winco
    • Body Material Black Oxide Steel
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Indexing Plunger w/ Full Thread & Knob Lock Nut Black 7.0x17.0N Pressure M10x1 Thread 5x5mm Pin

    Indexing Plunger w/ Full Thread & Knob Lock Nut Black 7.0x17.0N Pressure M10x1 Thread 5x5mm Pin

    Item #: WBB1033036

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant