Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Indexing Plunger w/ Pull Ring Lock Nut SS 3.0x12.0N Pressure M6x1 Thread 4x4mm Pin

Indexing Plunger w/ Pull Ring Lock Nut SS 3.0x12.0N Pressure M6x1 Thread 4x4mm Pin

Item #: WBB1033249

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.30

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Female Double Swivel Ring - UNC 3/8" - 16

Female Double Swivel Ring - UNC 3/8" - 16

Double Swivel Ring - UNC 5/8" - 11

Double Swivel Ring - UNC 5/8" - 11

Indexing Plunger w/ Pull Ring Lock Nut SS 3.0x12.0N Pressure M6x1 Thread 4x4mm Pin

GN 717 are a range of low cost indexing plungers which function well in small dimensions. However, their use should be limited to such applications where high precision indexing is not required. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F.

Features
  • Threaded body: Steel, Zinc-plated, blue passivated
  • Plunger pin: Stainless steel, European Standard No. 1.4305
  • Spring: Stainless steel, European Standard No. 1.4310
  • Pull ring version: Stainless steel, European Standard No. 1.4310
  • Pull knob version: Matte black glass fiber reinforced nylon plastic, not removable
  • Lock nut: Steel, zinc-plated


  • Weights & Dimensions

    • Pin Length 4mm in
    • Pull Ring Diameter 14mm
    • Length 34.5 mm
    • Pin Diameter 4mm in
    • Thread Size M6 x 1.0 in
    • Thread Length 12mm in

    Product Details

    • Lock Out No
    • End Pressure Start 3.0 N
    • Description Indexing Plunger
    • Lock Nut Yes
    • Type With Pull Ring
    • End Pressure Full 12.0 N
    • Nose Material Stainless Steel
    • Brand J.W. Winco
    • Manufacturers Part Number 717-4-M6-AK-NI
    • Body Material Stainless Steel
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Indexing Plunger w/ Pull Ring Lock Nut SS 3.0x12.0N Pressure M6x1 Thread 4x4mm Pin

    Indexing Plunger w/ Pull Ring Lock Nut SS 3.0x12.0N Pressure M6x1 Thread 4x4mm Pin

    Item #: WBB1033249

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant