Features
Indexing Plunger w/ Pull Ring Lock Nut SS 5.0x24.0N Pressure M8x1.25 Thread 5x5mm Pin
Write a Review
|
Questions & Answers (0)
Product Description
GN 717 are a range of low cost indexing plungers which function well in small dimensions. However, their use should be limited to such applications where high precision indexing is not required. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F.
FeaturesThreaded body: Steel, Zinc-plated, blue passivated Plunger pin: Stainless steel, European Standard No. 1.4305 Spring: Stainless steel, European Standard No. 1.4310 Pull ring version: Stainless steel, European Standard No. 1.4310 Pull knob version: Matte black glass fiber reinforced nylon plastic, not removable Lock nut: Steel, zinc-plated
Features
PRICE
$7.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 mm |
| Pin Length | 5mm in |
| Pin Diameter | 5mm in |
| Thread Size | M8 x 1.25 in |
| Thread Length | 16mm in |
| Pull Ring Diameter | 18mm |
Product Details
| Nose Material | Stainless Steel |
| Type | With Pull Ring |
| Body Material | Stainless Steel |
| Description | Indexing Plunger |
| Manufacturers Part Number | 717-5-M8-AK-NI |
| Lock Out | No |
| End Pressure Start | 5.0 N |
| End Pressure Full | 24.0 N |
| Lock Nut | Yes |
| Brand | J.W. Winco |