Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
J.W. Winco

Model # :WBB804074

MPN #: 717-6-1/2X13-CK-NI

Indexing Plunger - Lock-Out Type Stainless Steel 1/2-13 Thread

Product Description
A range of low cost indexing plungers which function well in small dimensions. However, their use should be limited to such applications where high precision indexing is not required. Maximum heat resistance of nylon plastic hand knob: 110°C (230°F).

PRICE
$13.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pin Length0.24 in
Pin Diameter0.24 in
Thread Size1/2-13 in
Thread Length0.79 in

Product Details

TypeLock-Out
Start-End Pressure1.12 lbs
Final End Pressure4.72 lbs
Country of OriginImport
MaterialStainless Steel
DescriptionIndexing Plunger
Manufacturers Part Number717-6-1/2X13-CK-NI
BrandJ.W. Winco