Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1033035

MPN #: 120FF95/AKN

Indexing Plunger w/ Full Thread & SS Knob Lock Nut SS 8.0x21.0N Pressure M12x1.5 Thread 6x6mm Pin

Product Description
GN 613-NI indexing plungers in stainless steel are a low cost alternative with reduced dimensions. Indexing plungers with threaded spindles are for applications where a special knob to customer's request or own design is required or for such cases where the spindle is linked directly to an operating mechanism. For an additional cost, a special installation tool for GN 613.1 is available. Two slots are provided in the upper end of the body which are accessible with the knob in its retracted position. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F.

Features
  • Threaded body: Stainless steel
  • European standard No. 1.4305
  • Plunger pin: Stainless steel, chemically nickel plated
  • Knob--plastic version: Matte black glass fiber reinforced nylon plastic, not removable
  • Knob--stainless steel version: European Standard No. 1.4305 (American Standard Series 303), not removable
  • Lock nut: Stainless steel, DIN 439/ISO 4035


  • PRICE
    $34.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length55 mm
    Pin Length6 mm in
    Pin Diameter6 mm in
    Thread SizeM12 x 1.5 in
    Thread Length26 mm in
    Knob Diameter25 mm in

    Product Details

    Nose MaterialStainless Steel
    TypeWith Full Thread & SS Knob
    Body MaterialStainless Steel
    DescriptionIndexing Plunger
    Lock OutNo
    End Pressure Start8.0 N
    End Pressure Full21.0 N
    Lock NutYes
    BrandJ.W. Winco