Manitowoc Indigo NXT Ice Machine, Full Cube, Air Cooled, 305 Lb. Production/24 Hrs.
Write a Review
|
Questions & Answers (0)
Product Description
The Manitowoc Indigo NXT IDP0300A is a compact 30"‑wide full‑cube ice machine designed for dependable commercial performance. This air‑cooled, ENERGY STAR® rated model produces up to 305 lbs of ice per day, making it a reliable choice for foodservice and hospitality applications that require efficient, consistent ice production.
Ice Maker Three (3) years parts and labor; Evaporator Five (5) years parts and labor; Compressor Five (5) years parts, three (3) years labor.
Ice Maker Three (3) years parts and labor; Evaporator Five (5) years parts and labor; Compressor Five (5) years parts, three (3) years labor.
PRICE
$4,055.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 34 in |
| Height | 20 in |
| Pounds of Ice per 24 Hours | 309 lbs |
Product Details
| Type | Ice Maker |
| Color | Silver |
| Cooling | Air Cooled |
| Voltage | 115 V |
| Ice Cube Type | Full Size Cube |
| Phase | 1 |
| Manufacturers Part Number | IDP0300A |
| Brand | Manitowoc |
Warranty
| Warranty | 3 Years Parts & Labor yr |