Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Manitowoc

Model # :WBB3077576

MPN #: IYP0600W261

Manitowoc Indigo NXT Half Cube Ice Machine, 30" Wide, 750 lbs/24 hrs prod, Water Cooled

Product Description
Manitowoc Ice machines are America's # 1 selling ice machine achieving "Best In Class" awards 18 years in a row. The Indigo®NXT Series ice machine's preventative diagnostics continually monitor itself for reliable ice production. Innovations by the Manitowoc Ice Team provide lower cost of ownership to the end-user and Industry Leading Sanitation options.

Features:
  • Produces up to 740 lbs in 24 hours, 30" wide and 21.5" tall
  • Water Cooled
  • EasyTouch® Display- Icon based touch screen with machine information, maintenance, and service information at your fingertips.
  • Programmable Ice Production
  • Easy to Clean Foodzone –Tool Free removable parts for fast, efficient cleaning. Select components made with AlphaSan® antimicrobial.
  • Simplicity in Cleaning-One touch cleaning to keep your ice machine clean in between recommended full cleanings.
  • Intelligent Diagnostics –Display feedback for trouble free operation.
  • DuraTech™ Exterior – Superior corrosion resistant above stainless steel. Innovative clear-coat resists fingerprints and dirt.


Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$5,769.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height21.5 in
Pounds of Ice per 24 Hours740 lbs

Product Details

Condenser TypeWater Cooled
TypeModular
ColorSilver
Amperage7.9 A
CoolingWater Cooled
Voltage208-230 V
Ice Cube TypeHalf Size Cube
MaterialStainless Steel
Manufacturers Part NumberIYP0600W261
Kilowatts per 100 lbs3.79 kW
Refrigerant TypeR290
BrandManitowoc

Warranty

Warranty5 Years On Parts & Labor