Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Manitowoc

Model # :WBB3077594

MPN #: RFP0620A

Manitowoc Flake Ice Machine, 682 lbs/24 hrs. prod, Air Cooled, 115V, 13.5A

Product Description
Manitowoc RFP0620A Ice Maker, 22" Wide, Self-Contained Air-Cooled, Flake Ice Machine

Features:
  • Up to 682 lbs daily flake ice production
  • Self-contained Air Cooled condenser
  • Ice machine head only must order with corresponding bin
  • Use on Manitowoc storage bins D320 and D420
  • Use on Manitowoc storage bins D400 and D570 with bin adaptor K00472 required. Adaptor ordered separately.
  • High load maintenance free bearings for enhanced reliability
  • Corrosion resistant stainless steel exterior
  • Flake ice has many uses including food display, salad bar, and cold therapy/healthcare


Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$6,299.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth23.63 in
Height26 in
Pounds of Ice per 24 Hours682 lbs

Product Details

Condenser TypeAir Cooled
TypeModular
ColorSilver
Amperage13.5 A
CoolingAir Cooled
Voltage115 V
Ice Cube TypeFlake
MaterialStainless Steel
Manufacturers Part NumberRFP0620A
Kilowatts per 100 lbs5.04 kW
BrandManitowoc

Warranty

Warranty3 Years Parts & Labor